- Rotary Drill Bit
- Copper Braze
- 3/8" Diameter
- 12" Overall Length
- 8" Working Length
| Material | Copper Braze |
| Bit Type | Rotary |
| Manufacturer Name | Irwin� |
| Working Length | 8 in |
| Overall Length | 12 in |
| Dia. | 0.375 in |
| Weight | 0.4 LB |
| Material | Copper Braze |
| Bit Type | Rotary |
| Manufacturer Name | Irwin� |
| Working Length | 8 in |
| Overall Length | 12 in |
| Dia. | 0.375 in |
| Weight | 0.4 LB |