- Rotary Drill Bit
- Copper Braze
- 5/8" Diameter
- 6" Overall Length
- 3" Working Length
| Bit Type | Rotary |
| Working Length | 3 in |
| Overall Length | 6 in |
| Manufacturer Name | Irwin� |
| Material | Copper Braze |
| Dia. | 0.625 in |
| Weight | 0.34 LB |
| Bit Type | Rotary |
| Working Length | 3 in |
| Overall Length | 6 in |
| Manufacturer Name | Irwin� |
| Material | Copper Braze |
| Dia. | 0.625 in |
| Weight | 0.34 LB |