- Rotary Drill Bit
- Copper Braze
- 5/8" Diameter
- 24" Overall Length
- 20" Working Length
| Overall Length | 24 in |
| Bit Type | Rotary |
| Working Length | 20 in |
| Dia. | 0.625 in |
| Material | Copper Braze |
| Manufacturer Name | Irwin� |
| Weight | 2.13 LB |
| Overall Length | 24 in |
| Bit Type | Rotary |
| Working Length | 20 in |
| Dia. | 0.625 in |
| Material | Copper Braze |
| Manufacturer Name | Irwin� |
| Weight | 2.13 LB |