- Rotary Drill Bit
- Copper Braze
- 1" Diameter
- 12" Overall Length
- 8" Working Length
| Overall Length | 12 in |
| Working Length | 8 in |
| Material | Copper Braze |
| Manufacturer Name | Irwin� |
| Bit Type | Rotary |
| Dia. | 1 in |
| Weight | 1.95 LB |
| Overall Length | 12 in |
| Working Length | 8 in |
| Material | Copper Braze |
| Manufacturer Name | Irwin� |
| Bit Type | Rotary |
| Dia. | 1 in |
| Weight | 1.95 LB |