- HANSON® Ground Thread Spiral Point Gun Tap
- Taper Type
- 7/16-14 NC Right Hand Thread
- High Speed Steel
- Bulk
| Right / Left Hand | Right Hand |
| Chamfer Type | Taper |
| No. of Flutes | 3 |
| Tap Size | 7/16 in |
| Pitch Diameter Limit | H3 |
| Thread Type | NC |
| Threads per Inch | 14 |
| Material | High Speed Steel |
| Thread Size & Type | 7/16-14 NC |
| Packaging | Bulk |
| Size Type | Fractional |
| Weight | 0.072 LB |

