- Spade Drill Bit Set, 8 Pieces
- Spade Bits ranging from 3/8" to 1 1/2"
- Includes a PRO Set Case
features
- Blue-groove point and cutting edge for faster chip removal – 4x faster than standard spade bits
- Double cutting spurs scribe the outside of the hole reducing breakout
- 10% larger shank for added durability
- Grooved hex shank prevents slipping in drill chuck or bit extension
includes
- 3/8", 1/2", 5/8", 3/4", 1", 1 1/8", 1 1/2"
| Applicable Materials | Wood |
| No. of Pieces | 8 |
| Blade Type | Spade |
| Brand Name | Speedbor® |
| Shank Type | Hex |
| Type | Spade Drill Bit |
| Weight | 1.3 LB |

