- Phillips® Head Power Bit
- 3 1/2" Long
- 1/4" Drive Size
- #3 Tip Size
features
- Use in high torque power tools
- Designed for use in power drill chuck and chuck adapter
| Tip Size | #3 |
| Operating Type | Power Tool |
| Tip Type | Phillips® |
| Drive Size | 1/4 in |
| Manufacturer Name | Irwin� |
| Overall Length | 3.5 in |
| Type | Phillips® Power Bit |
| Weight | 0.045 LB |

