- Torx® Power Bit
- T25 Tip Size
- 6" Overall Length
- 1/4" Drive Size
| Tip Size | T25 |
| Drive Size | 1/4 in |
| Tip Type | Torx® |
| Manufacturer Name | Irwin� |
| Type | Insert Bit, Torx® Power Bit |
| Overall Length | 6 in |
| Packing Type | Carded |
| Operating Type | Power Tool |
| Weight | 0.031 LB |
| Tip Size | T25 |
| Drive Size | 1/4 in |
| Tip Type | Torx® |
| Manufacturer Name | Irwin� |
| Type | Insert Bit, Torx® Power Bit |
| Overall Length | 6 in |
| Packing Type | Carded |
| Operating Type | Power Tool |
| Weight | 0.031 LB |