- Power Bit Set
- Slotted
- 4-5, 6-8 and 8-10 Tip Size
- 2" Overall Length
- 1/4" Shank Diameter
| Manufacturer Name | Irwin� |
| Drive Type | Hex |
| Tip Type | Slotted |
| Packing Type | Card |
| Type | Insert Bit |
| Material | Steel |
| Overall Length | 2 in |
| Tip Size | 6-8, 8-10, 4-5 |
| Drive Size | 1/4 in |
| Length | 2 in |
| Operating Type | Power Tool |
| Weight | 0.053 LB |

