- Double-End Bit
- #2 Tip Sizes
- Square Tips
- 2 3/8" Overall Length
- 1/4" Shank Diameter
features
- Double end bits combine two of the most common screwdriver bits
| Overall Length | 2.375 in |
| Shank Diameter | 1/4 in |
| Tip Type | Square |
| Manufacturer Name | Irwin® |
| Tip Size | #2 |
| Package Type | Bulk |
| Weight | 0.03 LB |

