- Double-End Bit
- #1, #2, #3, 6-8, 8-10 and 10-12 Tip Sizes
- Phillips®
- Slotted Tips
- 2 3/8" Overall Length
features
- Double end bits combine two of the most common screwdriver bits
| Package Type | Bag |
| Overall Length | 2.375 in |
| Manufacturer Name | Irwin® |
| Shank Diameter | 1/4 in |
| Tip Type | Slotted, Phillips® |
| Tip Size | #1, #2, #3, 10-12, 6-8, 8-10 |
| Weight | 0.058 LB |

