- Double-End Bit
- #2
- 8-10 Tip Sizes
- Phillips®
- Slotted Tips
features
- Double end bits combine two of the most common screwdriver bits
| Overall Length | 3.5 in |
| Package Type | Carded |
| Tip Type | Slotted, Phillips® |
| Manufacturer Name | Irwin® |
| Shank Diameter | 1/4 in |
| Tip Size | #2, 8-10 |
| Weight | 0.074 LB |

