Irwin Industrial Tools
585-3535092C
SUPERSEDED TO ORSN_585-IWAF22DEPH2SL82, MTRL - 116605547
Item #102016481
- Double-End Bit
- #2
- 8-10 Tip Sizes
- Phillips®
- Slotted Tips
features
- Double end bits combine two of the most common screwdriver bits
| Overall Length | 1.5 in |
| Manufacturer Name | Irwin® |
| Package Type | Carded |
| Shank Diameter | 1/4 in |
| Tip Size | #2, 8-10 |
| Tip Type | Slotted, Phillips® |
| Weight | 0.033 LB |
