- Nutsetter
- Magnetic
- 5/16" Hex Size
- 1/2" Socket Body Diameter
- 2 9/16" Overall Length
features
- Lobular design reduces stripping damage by driving the fastener on the sides instead of forcing the corners to turn
- For use with sheet metal screws and other hexagonal head fasteners
- Provides more clearance on the corners of the fastener where paint build up can occur
| Overall Length | 2.5625 in |
| Hex Size | 5/16 in |
| Shank Dia. | 1/4 in |
| Length | 2 9/16 in |
| Measuring System | Inch/Fractions |
| Manufacturer Name | Irwin® |
| No. of Points | 6 |
| Magnetic | Yes |
| Socket Body Diameter | 1/2 in |
| Type | Nutsetter |
| Weight | 0.075 LB |

