- Compact Magnetic Screw Guide
- 1/4" Drive
- 3 1/16" Retracted
- 4 11/16" Extended
features
- Magnetic for better fastener retention
- Reduces fastener slipping and wobble
| Drive Size | 1/4 in |
| Extension Length | 4 11/16 in |
| Retraction Length | 3 1/16 in |
| Packing Type | Carded |
| Weight | 0.059 LB |

