- Bit Holder
- 1/4" Hex Insert Type
- 1/4" Drive Size
- 3" Overall Length
- Magnetic
features
- Designed for insert bits only
- Can be used with socket wrench or socket adapter
- Available with and without C-ring
- Available with and without magnet
| Drive Size | 1/4 in |
| Overall Length | 3 in |
| Style | Standard with C-Ring |
| Manufacturer Name | Irwin® |
| Bit Size | 1/4 in |
| Magnetic | Yes |
| Package Type | Bag |
| Weight | 0.132 LB |

