- Square Drive Bit Holder
- 3/8" Drive Size
- 1 1/4" Long
- 1/4 in Hex Insert
features
- Insert bit holders – available with or without magnet and c-ring
| Magnetic | No |
| Length | 1 1/4 in |
| Bit Size | 1/4 in |
| Drive Size | 3/8 in |
| Weight | 0.061 LB |
| Magnetic | No |
| Length | 1 1/4 in |
| Bit Size | 1/4 in |
| Drive Size | 3/8 in |
| Weight | 0.061 LB |