- Socket Adapter
- 1/2" Drive Size
- 2" Long
- Ball Locking Type
features
- Ball retention design for quick change applications
| Type | Socket Adapter |
| Locking Type | Ball |
| Packing Type | Carded |
| Drive Size | 1/2 in |
| Length | 2 in |
| Weight | 0.124 LB |
| Type | Socket Adapter |
| Locking Type | Ball |
| Packing Type | Carded |
| Drive Size | 1/2 in |
| Length | 2 in |
| Weight | 0.124 LB |