- Drill Bit Set
- 20 Pieces
- HSS Drills and Screwdriver Bits
- 1/16" to 1/4" Size Range
- Black Oxide Finish
| Size Range | 1/16 in to 1/4 in |
| Point Angle | 135 ° |
| Type | HSS Drills and Screwdriver Bits |
| Finish | Black Oxide |
| No. of Pieces | 20 |
| Weight | 1.0 LB |
| Size Range | 1/16 in to 1/4 in |
| Point Angle | 135 ° |
| Type | HSS Drills and Screwdriver Bits |
| Finish | Black Oxide |
| No. of Pieces | 20 |
| Weight | 1.0 LB |