Irwin Industrial Tools
585-372156
Nail Embedded Wood Cutting Reciprocating Saw Blades
Item #102016712
- Reciprocating Saw Blades
- Wood Cutting
- 6Teeth Per Inch
- 12" Long
- 0.050" Thick
| Thickness | 0.05 in |
| No. of Pieces | 1 |
| Blade Type | Wood Cutting |
| Teeth Per Inch (Text) | 6 |
| Length | 12 in |
| Weight | 0.14 LB |
