- Reciprocating Saw Blades
- Wood Cutting
- 6 Teeth Per Inch
- 6" Long
- 0.035" Thick
| Length | 6 in |
| Blade Type | Wood Cutting |
| No. of Pieces | 5 |
| Teeth Per Inch (Text) | 6 |
| Thickness | 0.035 in |
| Weight | 0.75 LB |
| Length | 6 in |
| Blade Type | Wood Cutting |
| No. of Pieces | 5 |
| Teeth Per Inch (Text) | 6 |
| Thickness | 0.035 in |
| Weight | 0.75 LB |