- Reciprocating Saw Blades
- Wood & Metal Cutting
- 10 Teeth Per Inch
- 6" Long
- 0.035" Thick
| Length | 6 in |
| Thickness | 0.035 in |
| Blade Type | Wood & Metal Cutting |
| Teeth Per Inch (Text) | 10 |
| No. of Pieces | 5 |
| Weight | 0.2 LB |
| Length | 6 in |
| Thickness | 0.035 in |
| Blade Type | Wood & Metal Cutting |
| Teeth Per Inch (Text) | 10 |
| No. of Pieces | 5 |
| Weight | 0.2 LB |