- Reciprocating Saw Blades
- Metal Cutting
- 14Teeth Per Inch
- 6" Long
- 0.035" Thick
| Blade Type | Metal Cutting |
| Thickness | 0.035 in |
| No. of Pieces | 25 |
| Length | 6 in |
| Teeth Per Inch (Text) | 14 |
| Weight | 5.75 LB |
| Blade Type | Metal Cutting |
| Thickness | 0.035 in |
| No. of Pieces | 25 |
| Length | 6 in |
| Teeth Per Inch (Text) | 14 |
| Weight | 5.75 LB |