- Reciprocating Saw Blades
- Wood & Metal Cutting
- 10Teeth Per Inch
- 8" Long
- 0.050" Thick
| Teeth Per Inch (Text) | 10 |
| Thickness | 0.05 in |
| Blade Type | Wood & Metal Cutting |
| No. of Pieces | 50 |
| Length | 8 in |
| Weight | 3.5 LB |
| Teeth Per Inch (Text) | 10 |
| Thickness | 0.05 in |
| Blade Type | Wood & Metal Cutting |
| No. of Pieces | 50 |
| Length | 8 in |
| Weight | 3.5 LB |