- Reciprocating Saw Blades
- Metal Cutting
- 18Teeth Per Inch
- 8" Long
- 0.035" Thick
| No. of Pieces | 5 |
| Blade Type | Metal Cutting |
| Thickness | 0.035 in |
| Length | 8 in |
| Teeth Per Inch (Text) | 18 |
| Weight | 2.07 LB |
| No. of Pieces | 5 |
| Blade Type | Metal Cutting |
| Thickness | 0.035 in |
| Length | 8 in |
| Teeth Per Inch (Text) | 18 |
| Weight | 2.07 LB |