Irwin Industrial Tools
585-372956B
Nail Embedded Wood Cutting Reciprocating Saw Blades
Item #102016715
- Reciprocating Saw Blades
- Wood Cutting
- 6Teeth Per Inch
- 9" Long
- 0.050" Thick
| Blade Type | Wood Cutting |
| Length | 9 in |
| Thickness | 0.05 in |
| No. of Pieces | 25 |
| Teeth Per Inch (Text) | 6 |
| Weight | 52.0 LB |
