- Reciprocating Saw Blades
- Demolition
- 10Teeth Per Inch
- 9" Long
- 0.062" Thick
features
- For heavy-duty and demolition applications in wood and metal
- Use with materials 3/16" (5 mm) and thicker
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- 8% cobalt keeps teeth sharp longer
| Blade Type | Demolition |
| Length | 9 in |
| Teeth Per Inch (Text) | 10 |
| Thickness | 0.062 in |
| Weight | 14.0 LB |

