- Hole Saw Arbor
- Standard Hex Shank
- 1/2" Shank Size
- Fits 9/16" to 1 3/16" Diameter Hole Saws
features
- Tough, durable construction
- For 3/8" and 1/2" drill chucks
- Removable pilot drill for easy replacement
| Shank Size | 1/2 in |
| Shank Type | Hex |
| Saw Diameter [Min] | 9/16 in |
| Use With | 9/16 in - 1 3/16 in Dia Hole Saws |
| Chuck Size | 1/2 in |
| Saw Diameter [Max] | 1 3/16 in |
| Weight | 0.04 LB |

