- Hole Saw Arbor
- Standard Hex Shank
- 3/8" Shank Size
- Fits 1 1/4" to 6" Diameter Hole Saws
features
- Tough, durable construction
- For 3/8" and 1/2" drill chucks
- Removable pilot drill for easy replacement
| Shank Size | 3/8 in |
| Chuck Size | 3/8 in |
| Saw Diameter [Max] | 6 in |
| Shank Type | Hex |
| Saw Diameter [Min] | 1 1/4 in |
| Use With | 1 1/4 in to 6 in Dia Hole Saws |
| Weight | 2.1 LB |

