- Bi-Metal Hole Saws
- 2 3/4" Hole Diameter
- 125 rpm Recommended RPM in Steel
- 4.5/5.5 Teeth Per Inch
features
- Variable depth gullets provide more efficient chip clearance
- 4/6 variable pitch teeth for reduced noise and improved performance
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for toughness and long life
| Manufacturer Name | Irwin® |
| Hole Dia. | 2.75 in |
| Package Type | Box |
| Teeth Per Inch (Text) | 4.5/5.5 |
| RPM | 125 rpm |
| Weight | 0.51 LB |

