- Wood Installer Bit
- 5/8" Cuttig Diameter
- 18" Overall Length
- 82° Point Angle
- 0.370" Shank Diameter
| Shank Dia. | 0.370 in |
| Overall Length | 18 in |
| Cutting Dia. | 0.625 in |
| Applicable Materials | Wood |
| Shank Type | Round |
| Point Angle | 82 ° |
| Manufacturer Name | Irwin® |
| Type | Wood Installer Bit |
| Measurement Type | Fractional |
| Packing Type | Bulk |
| Weight | 0.25 LB |

