- Screw Extractors Set
- 3/8" Drive Size
- 8 mm
- 10 mm
- 13 mm
features
- When you are faced with a rounded off, rusted tight or painted over bolt, bolt extractors will break it free
- Reverse spiral flutes are designed to bite down to provide maximum gripping power
- High carbon steel ensures longer life and greater durability
- Universal lobular design fits all types of fasteners
- 3/8" square drive for use with hand ratchets, impact wrenches and air ratchets
- hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP® locking pliers
- Set includes plastic case
| Package Type | Plastic Case |
| Bolt Size | 5/16 in, 3/4 in, 8 mm, 10 mm, 11/16 in, 13 mm, 19 mm |
| No. of Pieces | 5 |
| Drive Size | 3/8 in |
| Weight | 1.0 LB |

