- Masonry Installer Bits
- 1/2" Cuttig Diameter
- 18" Overall Length
- 118° Point Angle
- 0.370" Shank Diameter
features
- Hole in flute makes it easy to pull wire through walls, ceilings and floors
- Specially designed flute quickly clears masonry dust
- Heavy duty 118° point enters material quickly
- Carbide tip cutting edge ideal for use where masonry construction is encountered including brick, mortar joints and cinder blocks
| Cutting Dia. | 0.5 in |
| Overall Length | 18 in |
| Type | Masonry Installer Bits |
| Point Angle | 118 ° |
| Packing Type | Bulk |
| Manufacturer Name | Irwin® |
| Shank Dia. | 0.370 in |
| Applicable Materials | Concrete |
| Shank Type | Round |
| Measurement Type | Fractional |
| Weight | 3.42 LB |

