- Drill Bit
- L Drill Size
- 4 1/4" Overall Length
- Jobber Length
- 0.2900" Shank Diameter
features
- Constructed of M-2 high speed steel for the best combination of strength, heat resistance and wear resistance
- Standard 118° point for use in wood, metal and plastic
| Size Type | Letter |
| Shank Diameter | 0.29 in |
| Size (text) | 1 Pint |
| Drill Length Type | Jobber |
| Shank Type | Straight |
| Cutting Depth | 2.9375 in |
| Flute Length | 2 15/16 in |
| Finish | Bright |
| Manufacturer Name | Irwin� |
| Drill Size | L |
| Overall Length | 4.25 in |
| Drill Style | Jobber Length |
| Point Angle | 135 ° |
| Material | High Speed Steel |
| Packing Type | Bulk |
| No. of Flutes | 1 |
| Weight | 6.966 LB |

