- Drill Bit
- High Speed Steel
- Letter
- Standard Twist Drill
- 118 ° Point Angle
features
- Constructed of M-2 high speed steel for the best combination of strength, heat resistance and wear resistance
- Standard 118° point for use in wood, metal and plastic
| Flute Length | 3 1/16 in |
| Drill Style | Standard Twist Drill |
| Manufacturer Name | Irwin� |
| Drill Length Type | Jobber |
| Size Type | Letter |
| Overall Length | 4.375 in |
| Material | High Speed Steel |
| Point Angle | 118 ° |
| Drill Size | M |
| Weight | 0.36 LB |

