- HANSON® Cut Thread Machine Screw Tap
- Plug Type
- 12-24 NC Right Hand Thread
- High Speed Steel
- Bulk
| Material | High Speed Steel |
| No. of Flutes | 4 |
| Threads per Inch | 24 |
| Thread Type | NC |
| Chamfer Type | Plug |
| Thread Size & Type | 12-24 NC |
| Tap Size | #12 |
| Size Type | Machine Screw |
| Right / Left Hand | Right Hand |
| Packaging | Bulk |
| Weight | 0.03 LB |

