- Bucket Tool Organizer
- 56 Pockets
- 18" L x 12" W x 3 3/4" Deep
features
- 56 pockets store and organize everything from screws to sockets wrenches
- Easy to locate clip keeps keys and other small objects handy
| Type | Bucket Tool Organizer |
| Material | Polyester |
| Color | Yellow, Blue |
| Capacity | 5 gal |
| Length | 18 in |
| Pockets/Pouches | 56 |
| Weight | 2.12 LB |

