- Pro Large Tool Organizer
- 17 1/2" L x 13" W x 14" H
- Polyester
- 58 Pockets
features
- Large capacity storage
- Open at the top for quick and easy access
- False bottom provides separate storage for important items
| Height | 14 in |
| Color | Yellow, Blue |
| Pockets/Pouches | 58 |
| Length | 17 1/2 in |
| Type | Tool Bag |
| Material | Polyester |
| Weight | 7.75 LB |

