- Tool Organizer, Soft Sided,15" L x 10.5" W x 9.5" H
- Polyester
- Number of Pockets 18 Inside
- Number of Pockets 6 Outside
- Blue
features
- Small, light weight and strong
- Zippered for secure transport
- Padded handle with reinforced stitching for extra strength
| Pockets/Pouches | 24 |
| Type | Tool Bag |
| Length | 15 in |
| Height | 9 1/2 in |
| Material | Polyester |
| Weight | 3.06 LB |

