- Right Hand Adjustable Die
- 1-12 NS Fractional Thread
- Adjustable
- 2" Round OD
| No. of Flutes | 4 |
| Material | High Carbon Steel |
| Right / Left Hand | Right Hand |
| Outside Dimension | 2 in |
| Packing Type | Bulk |
| Thread Size & Type | 1-12 NS |
| Tool Shape | Round |
| Die Size | 1 in |
| Threads per Inch | 12 |
| Type | Adjustable |
| Thread Type | NS |
| Thread Series | Fractional |
| Applicable Materials | Most Metals |
| Weight | 0.29 LB |

