- Forstner Drill Bits
- 2 1/8" Cutting Diameter
- 3/8" Reduced Shank
features
- Reduced shank fits 3/8" and larger drills and drill presses
- Starts the bit cleanly on uneven surfaces
| Cutting Dia. | 2.125 in |
| Type | Wood Bit |
| Applicable Materials | Wood |
| Measurement Type | Fractional |
| Shank Dia. | 3/8 in |
| Shank Type | Reduced |
| Manufacturer Name | Irwin® |
| Weight | 0.45 LB |

