- 3/8" Hand Brace Solid Center Auger Bit
- 7 3/4" Overall Length
- 3 3/4" Flute Length
| Type | Auger Bit |
| Series | 62T |
| Applicable Materials | Wood |
| Shank Type | Square-Taper |
| Spiral Angle | CW |
| Overall Length | 7.75 in |
| Flute Length | 3 3/4 in |
| Point Shape | Screw+Double-Spur+Double-Cutter |
| Cutting Dia. | 0.375 in |
| No. of Flutes | 1 |
| Weight | 0.12 LB |

