- 1/2" Hand Brace Solid Center Auger Bit
- 8" Overall Length
- 4" Flute Length
| No. of Flutes | 1 |
| Type | Auger Bit |
| Cutting Dia. | 0.5 in |
| Flute Length | 4 in |
| Applicable Materials | Wood |
| Overall Length | 8 in |
| Spiral Angle | CW |
| Series | 62T |
| Point Shape | Screw+Double-Spur+Double-Cutter |
| Shank Type | Square-Taper |
| Weight | 0.2 LB |

