- 15/16" Hand Brace Solid Center Auger Bit
- 8 7/8" Overall Length
- 4 11/16" Flute Length
| Cutting Dia. | 0.9375 in |
| Applicable Materials | Wood |
| Flute Length | 4 11/16 in |
| No. of Flutes | 1 |
| Type | Auger Bit |
| Series | 62T |
| Overall Length | 8.875 in |
| Point Shape | Screw+Double-Spur+Double-Cutter |
| Spiral Angle | CW |
| Shank Type | Square-Taper |
| Weight | 0.92 LB |

