- 1" Hand Brace Solid Center Auger Bit
- 9" Overall Length
- 4 13/16" Flute Length
| Cutting Dia. | 1 in |
| Flute Length | 4 13/16 in |
| Applicable Materials | Wood |
| Point Shape | Screw+Double-Spur+Double-Cutter |
| Overall Length | 9 in |
| Spiral Angle | CW |
| Series | 62T |
| No. of Flutes | 1 |
| Type | Auger Bit |
| Shank Type | Square-Taper |
| Weight | 0.45 LB |

