- Electrician's Tote
- 11 1/4" W x 7 3/4" D x 12 1/2" H
- Blue
- Nylon
features
- Designed for easy vertical tool access
- Includes small parts organizer
| Type | Tote |
| Width | 11 1/4 in |
| Material | Nylon |
| Color | Blue |
| Height | 12 1/2 in |
| Weight | 3.25 LB |
| Type | Tote |
| Width | 11 1/4 in |
| Material | Nylon |
| Color | Blue |
| Height | 12 1/2 in |
| Weight | 3.25 LB |