- 3/4" Boring Machine Auger Bit
- 8" Overall Length
- 6" Flute Length
| Overall Length | 8 in |
| Spiral Angle | CW |
| Cutting Dia. | 0.75 in |
| Flute Length | 6 in |
| Shank Type | Cylinder |
| No. of Flutes | 1 |
| Type | Auger Bit |
| Weight | 0.37 LB |
| Overall Length | 8 in |
| Spiral Angle | CW |
| Cutting Dia. | 0.75 in |
| Flute Length | 6 in |
| Shank Type | Cylinder |
| No. of Flutes | 1 |
| Type | Auger Bit |
| Weight | 0.37 LB |