- 3/8" Boring Machine Auger Bit
- 10" Overall Length
- 8" Flute Length
| Type | Auger Bit |
| Shank Type | Cylinder |
| Flute Length | 8 in |
| No. of Flutes | 1 |
| Spiral Angle | CW |
| Cutting Dia. | 0.375 in |
| Overall Length | 10 in |
| Weight | 1.44 LB |
| Type | Auger Bit |
| Shank Type | Cylinder |
| Flute Length | 8 in |
| No. of Flutes | 1 |
| Spiral Angle | CW |
| Cutting Dia. | 0.375 in |
| Overall Length | 10 in |
| Weight | 1.44 LB |