- 1" Boring Machine Auger Bit
- 12" Overall Length
- 10" Flute Length
| No. of Flutes | 1 |
| Shank Type | Cylinder |
| Cutting Dia. | 1 in |
| Flute Length | 10 in |
| Spiral Angle | CW |
| Overall Length | 12 in |
| Type | Auger Bit |
| Weight | 1.86 LB |
| No. of Flutes | 1 |
| Shank Type | Cylinder |
| Cutting Dia. | 1 in |
| Flute Length | 10 in |
| Spiral Angle | CW |
| Overall Length | 12 in |
| Type | Auger Bit |
| Weight | 1.86 LB |