- 1/2" Boring Machine Auger Bit
- 14" Overall Length
- 12" Flute Length
| Cutting Dia. | 0.5 in |
| Overall Length | 14 in |
| No. of Flutes | 1 |
| Flute Length | 12 in |
| Type | Auger Bit |
| Shank Type | Cylinder |
| Spiral Angle | CW |
| Weight | 2.38 LB |
| Cutting Dia. | 0.5 in |
| Overall Length | 14 in |
| No. of Flutes | 1 |
| Flute Length | 12 in |
| Type | Auger Bit |
| Shank Type | Cylinder |
| Spiral Angle | CW |
| Weight | 2.38 LB |